Shop All Electric Strikes
Norton Co
RCI RCI Electric Strikes
Mfr # 410RDP 689
Zoro # G210046406
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With Norton Drop Plates & Brackets
- Includes Door Closer Mounting Plates
- Color Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 410RDP 689
- Zoro # G210046406
- UPC # 197163247349
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Aluminum Painted |
For Use With | Norton Drop Plates & Brackets |
Includes | Door Closer Mounting Plates |
Color | Aluminum Painted |
Description
Drop Plate, Narrow Frame, Regular Arm, 410 Series, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-245B)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- CORTECH Corner Guard, Flame Retardant, Beige, 3"W X 48"H (CGTBG3X3)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5251)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- ADAMS RITE Aluminum 24V AC Electric Strike 7101 Series (DH02011)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D CON)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD DSM/MBS)
- Norton Co Electric Strikes