Shop All Back Up Pads
Norton Co
Quck Change Dsc BU Pad, 2D, TS, 2D
Mfr # 66623341082
Zoro # G0311477
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623341082
- Zoro # G0311477
- UPC # 666233410827
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Face Mounting Size | 2" |
Overall Width | 2 in |
Overall Diameter | 2 in |
Overall Length | 2 1/2 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connection Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 2.75X17.5" Plain P220, Abrasive (23-170-220)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727555)
- S.O.S. Box of Steel Wool Pads, Course (88320)
- DEDECO SUNBURST 2" TC 6-PLY RED 220 GRIT (A/O) 1/4" 1/UNIT (1809)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- NORTON CO Back-Up Pads Dual Actio/Random Orbital Sanders, 5in. Norgrip Medium Low Prof, Type: X, GRIT: 15000 (636425-06135)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 8 PSA Medium Tapered, Type: X, GRIT: 6000 (636425-43112)
- NORTON CO Qk Chang Dsc BU Pad, 3D, TR, 3D (66623341085)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06133)
- WALTER SURFACE TECHNOLOGIES Backing Pads 3", Medium (04X302)
- Norton Co Back Up Pads