Shop All Back Up Pads
Norton Co
Qk Change Dsc BU Pad, 3D, TS, 3D
Mfr # 66623341084
Zoro # G0311459
product price: $17.49
/ea
Sold in multiples of 5 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TS
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623341084
- Zoro # G0311459
- UPC # 666233410841
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Face Mounting Size | 3" |
Diameter | 3" |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 3 in |
Connector Size | 1/4 in |
Overall Length | 2 1/2 in |
Overall Diameter | 3 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn (66253161640)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775482)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06133)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- NORTON CO Quck Change Dsc BU Pad, 2D, TS, 2D (66623341082)
- NORTON CO Qk Chang Dsc BU Pad, 3D, TR, 3D (66623341085)
- NORTON CO Qk Chang Dsc BU Pad, 2D, TR, 2D (66623341083)
- SUPERIOR PADS AND ABRASIVES Aftermarket Sanding Pad Hook & Loop Replaces Rockwell RW8938 (TP20)
- Norton Co Back Up Pads