Shop All Back Up Pads
Norton Co
Qk Chang Dsc BU Pad, 3D, TR, 3D
Mfr # 66623341085
Zoro # G0311440
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TR
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623341085
- Zoro # G0311440
- UPC # 666233410858
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Face Mounting Size | 3" |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Overall Width | 3 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Length | 2 1/2 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- UNEEDA Sanding Disc 6" x 9 Hole G EKASTORM Hook & Loop rit #120 (Festool 6x9) (M-166761)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- NORTON CO Qk Change Dsc BU Pad, 3D, TS, 3D (66623341084)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06133)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 5in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06131)
- NORTON CO Qk Chang Dsc BU Pad, 2D, TR, 2D (66623341083)
- NORTON CO Quck Change Dsc BU Pad, 2D, TS, 2D (66623341082)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034 (RSP42)
- Norton Co Back Up Pads