Shop All Adhesive Discs
Norton Co
PSA Sanding Disc, VFine, 320Grit, PK25
Mfr # 63642506177
Zoro # G1948357
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P320
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 63642506177
- Zoro # G1948357
- UPC # 636425061779
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- ARC ABRASIVES Surface Conditioning Disc, QLOK-R PREDATOR 2in. 120 Type R (71-31656)
- ALC Conversion Kit, Deadman System, 25 ft. (40180)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- NORTON CO PSA 5" DISC P220B GRIT (100/ROLL) (NR83811)
- NORTON CO Norton NTN-06177 Gold Reserve 6 in. PSA Disc Roll; P80B (NTN-06177)
- NORTON CO PSA Sanding Disc, Fine Grade, 180Grit, PK25 (63642506179)
- NORTON CO Sanding Disc 6In 40Grit 4Pk (48911)
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- NORTON CO 6" PSA P240 A290 NO-FIL 100/RL (NR49836)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 3 1/2" dia (66261136373)
- Norton Co Adhesive Discs