Shop All Adhesive Discs
Norton Co
PSA Sanding Disc, Medium, 80 Grit, PK25
Mfr # 63642506217
Zoro # G0311538
product price: $23.79
/pk 25, $0.95/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 63642506217
- Zoro # G0311538
- UPC # 636425062172
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit P80, Overall Diameter 6 in, Product Type PSA Disc, Series A296, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (23101)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- NORTON CO PSA Sanding Disc, Coarse, 36 Grit, PK25 (63642506215)
- NORTON CO PSA Sanding Disc, Fine Grade, 220Grit, PK25 (63642506178)
- NORTON CO PSA 5" DISC P320B GRIT (100/ROLL) (NR83813)
- NORTON CO PSA Sanding Disc, VFine, 320Grit, PK25 (63642506177)
- NORTON CO 5" PSA P240 A290 NO-FIL 100/RL (NR49824)
- NORTON CO 6" PSA P240 A290 NO-FIL 100/RL (NR49836)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P220G, AlO (66261131476)
- Norton Co Adhesive Discs