Shop All Adhesive Discs
Norton Co
PSA Sanding Disc, Coarse, 36 Grit, PK25
Mfr # 63642506215
Zoro # G0311556
Sold in multiples of 5 for $159.95
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P36
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 63642506215
- Zoro # G0311556
- UPC # 636425062158
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit P36, Overall Diameter 6 in, Product Type PSA Disc, Series A296, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- NORTON ABRASIVES Sanding Sheet, P600 Grit, K224 Series, PK50 (66261126330)
- MARCO 1" ID Nylon Nozzle Holder - 50MM (10NHN250)
- NORTON CO PSA Sanding Disc, VFine, 320Grit, PK25 (63642506177)
- NORTON CO 5" PSA P240 A290 NO-FIL 100/RL (NR49824)
- NORTON CO 6" PSA P240 A290 NO-FIL 100/RL (NR49836)
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- NORTON CO PSA Sanding Disc, Fine Grade, 220Grit, PK25 (63642506178)
- NORTON CO PSA Sanding Disc, Fine Grade, 400Grit, PK25 (63642506176)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- Norton Co Adhesive Discs