Shop All Sanding Belts
Norton Co
Norton NTN-69245 0.5 x 18 in. File Belt
Mfr # NTN-69245
Zoro # G104168900
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # NTN-69245
- Zoro # G104168900
- UPC # 776960692455
- Country of Origin China
- Category Sanding Belts
Description
Features
- Portable file belts are designed to be used for spot weld and hem flange removal as well as grinding in other tight areas
- The 40 and 60 grit belts are ideal for spot weld removal on steel followed by the 80 and 120 grit belts for weld dressing and refinement
- Size: 0.5 x 18"
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- CLESCO SS-010096-050A Spiral Coated Abrasive Sanding Sleeve (SS-010096-050A)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD586P)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- NORTON CO Sanding Belt 4X24In 50 Grit (05473)
- NORTON CO Belt Sanding 3X24In 120Grit (48600)
- NORTON CO 3" x 21" ProSand BlueFire Portable Sanding Belt 120-Grit, PK 2 (02225)
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- NORTON CO Abrasives File Belt, R981 SG, 18in x 3/4in, Grit: 60 - Coarse, Ceramic Alumina, Y-Wt Polyester (780727-45691)
- NORTON CO Norton 48725 4X24 Belt Handy Pack Grit 80 2 Pack (3308996)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261038660)
- Norton Co Sanding Belts