Shop All Hook & Loop Sanding Discs
Norton Co
Norton NTN-62330 3 in. 50 Grit Speed Lok TR Disc
Mfr # NTN-62330
Zoro # G804167951
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # NTN-62330
- Zoro # G804167951
- UPC # 10662611623305
- Country of Origin China
- Category Hook & Loop Sanding Discs
Description
Features
- Speed-Lok TR discs allow for quick, tool-free disc change and increased production
- They twist- on and twist-off and lock securely to the back-up pad. Norton SG Blaze self-sharpening design is ideal for high-pressure, heavy metal removal applications
- Type: Paint Disc
- Size: 3"
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource 41800 Front Open Industrial Blast Cabinet, Steel (41800)
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 115mm (563256 115)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- NORTON CO Sanding Disc H/L 5In 60Grit (03224)
- NORTON CO 6" P180B CHAMPAGNE MAGNUM 100/PKG (NR31562)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P100-Grit, PK 4 (49157)
- NORTON CO Sanding Disc H/L 5In 100Grit (04034)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 120-Grit, PK 3 (03230)
- NORTON CO Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305638)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- Norton Co Hook & Loop Sanding Discs