Norton NTN-34770 6 in. Flex Maroon Discs
Mfr # NTN-34770
Zoro # G004168000
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # NTN-34770
- Zoro # G004168000
- UPC # 666233347703
- Country of Origin China
- Category Quick Change Discs
Description
Norton Bear-Tex Thin-Flex scuff pads, discs and rolls products are incredibly flexible, yet durable and are perfect for contoured surfaces and tight spaces. They can be used for fine finishing and surface preparation. A special coating process ensures the grain is exposed for superior and consistent cutting action. Lasts longer than competitive pads. Provides a very consistent scratch pattern. Incredible flexibility gets into hard-to-reach areas. Maroon pads are for use before primer and on primed surfaces. Gray pads are ideal for final scuffing of blend panels. Rolls are perforated every 3" for easy tearing for just the size needed.
Features- Flex Maroon Discs
- An incredibly flexible
- Perfect for use on contoured surfaces
- For getting into tight spaces
- It can be used for fine finishing and surface preparation
- Size: 6"
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23101 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23101)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 5/8in, 60G (61463624423)
- PEARL SlimCut AO Thin Cut-Off Wheel 6 x .040 x 7/8 A46 T-1 (CW0632A)
- CLIMAX METAL PRODUCTS SD-016016-04QL Quick Lock Sanding Drum with Shank (SD-016016-04QL)
- NORTON CO Merit 3in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64065)
- NORTON CO 3 in. 36 Grit Speed-Lok & Speed-Lok TR Grinding Discs, 25PK (NTN-38674)
- NORTON CO Merit 2in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64064)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, XCrs, TR (59321CM)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- Norton Co Quick Change Discs