Shop All Quick Change Discs
Norton Co
Norton NOR62330 Norton Blaze 50 Grit Tr Disc
Mfr # NOR62330
Zoro # G304147729
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # NOR62330
- Zoro # G304147729
- UPC # 662611623305
- Country of Origin China
- Category Quick Change Discs
Description
Features and Benefits:
- Engineered, double-laminate backing is extremely durable for the toughest applications
- No more frayed edges and discs falling apart
- The new ceramic grain self-sharpens thus cutting cooler and lasting longer than all other grinding discs
- Quick, tool-free disc change to eliminate time wasted and increase production
- Available in 2" and 3" discs for even the hard to reach jobs
Speed-Lok TR discs allow for quick, tool-free disc change and increased production. They twist on and twist off and lock securely to the back-up pad. Norton SG Blaze self-sharpening design is ideal for high-pressure, heavy metal removal applications. 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" x 5/8" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46045)
- UNITED ABRASIVES/SAIT SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack (23163)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23362)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TR (59342)
- NORTON CO Merit 2in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64064)
- NORTON CO Merit 3in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64065)
- NORTON CO 3 in. 36 Grit Speed-Lok & Speed-Lok TR Grinding Discs, 25PK (NTN-38674)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (11-319132)
- Norton Co Quick Change Discs