Shop All Epoxy & Structural Adhesives
Norton Co
Norton NOR23576 8 Inch PSA Blue Magnum Sanding Discs 80 Grit
Mfr # NOR23576
Zoro # G004125997
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
- Brand Norton Co
- MFR # NOR23576
- Zoro # G004125997
- UPC # 662611235768
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
Features and Benefits: Blue Magnum with super strong phenolic resin as a bonding agent is simply the best! Couple this with flexible latex backing in an indestructible E-weight and the end result is one of the toughest longest lasting high performance coarse grit sandpapers ever made. High strength blue latex paper backing improves performance and flexibility and reduces curling and edge chipping Latest NorZon grain design improves cut rate extends product life and is self-sharpening New coating technique gives more consistent and uniform scratch pattern Re-designed bond system optimizes grain adhesion and extends product life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- USG Durabond Joint Compound, Powder, White, 25 lb (380581)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- GE White Foam Gaps and Cracks Insulating Sealant 12 oz (2844271)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (12031949)
- NORTON CO Norton NTN-4616 SpeedGrip Urethane Structural Adhesive - 5 Minutes (NTN-4616)
- NORTON CO Frp Fiberglass Repair And Panel Bonding, Urethane, 10 Minutes, 400 Ml (NOR-4672)
- NORTON CO URETHANE STRUCTURAL ADHSV-1 MIN (NR04615)
- NORTON CO Norton NTN-4617 SpeedGrip Urethane Structural Adhesive - 15 Minutes (NTN-4617)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- LOCTITE 4 Oz. Heavy-Duty Epoxy (1365736)
- DEVCON 9 Oz. 5 Minute Epoxy (20945)
- Norton Co Epoxy & Structural Adhesives