Shop All Door Strikes
Norton Co
Norton Drop Plates & Brackets
Mfr # 6890 689
Zoro # G310052819
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- Includes Door Closer Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6890 689
- Zoro # G310052819
- UPC # 197163247585
- Country of Origin Mexico
- Category Door Strikes
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
Includes | Door Closer Mounting Plates |
Description
Narrow Frame Support Bracket, 1600, 7500, 8000, 78-B/F Series, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0118.75)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 6 in. L Black Steel Mending Plate (01-3411-540)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- DON-JO 1-3/8" x 12" Mortise Hole Strike with Universal Center Hole (FL212NMSL)
- BALDWIN ESTATE Privacy Strikes Oil Rubbed Bronze (5528.102.R)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261BP)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6339.102.L158)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6340.102.L)
- Norton Co Door Surface Protection