Shop All Door Strikes
Norton Co
Norton Drop Plates & Brackets
Mfr # 2018D 689
Zoro # G210052698
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- Includes Door Closer Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 2018D 689
- Zoro # G210052698
- UPC # 197163247301
- Country of Origin Mexico
- Category Door Strikes
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
Includes | Door Closer Mounting Plates |
Description
Soffit Plate, Blade/Applied Stops, 1600, 7500, 8000, 78-B/F Series, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 638)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H5330B01)
- BEST 2" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X4 5 DOOR HINGE P STL)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Lifetime Brass (SPDB478CR003)
- BALDWIN Estate Unlacquered Brass Strikes (0310.031.UNIV)
- EMTEK Satin Brass Strike 86086US4 (86086US4)
- BALDWIN ESTATE Venetian Bronze Strikes Venetian Bronze (6339.112.R214)
- EMTEK Satin Brass Strike 86087US4 (86087US4)
- KWIKSET ASA Strike Satin Nickel (83846-015)
- Norton Co Door Strikes