Shop All Door Strikes
Norton Co
Norton Drop Plates & Brackets
Mfr # 1618A-SS 689
Zoro # G610052588
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- Includes Door Closer Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1618A-SS 689
- Zoro # G610052588
- UPC # 197163247257
- Country of Origin Mexico
- Category Door Strikes
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
Includes | Door Closer Mounting Plates |
Description
Stainless Steel Soffit Plate, Non-Hold Open, 1601SS, 7500SS Series, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 25/32" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPV1)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- PRIMELINE TOOLS Sliding Patio Door Wood Pull, Chrome Plated Brackets (Single Pack) (C 1034)
- DTC Standard 3D Locking Device for-2D Drawer Slides (ODSD07-A)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- DON-JO Don-Jo: Extended Height Strike Plate Brass (DNJ-EH-161-622)
- KWIKSET T Strike Iron Black Finish (83028-514)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Satin Nickel (TSPE200U15)
- DON-JO Don-Jo: Rp-13515-630-2 Remodeler Plate - 630 Finish (DNJ-RP-13515-2-630)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Chrome (SPDB478U26D)
- Norton Co Door Strikes