Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # J6500-73 689
Zoro # G910047956
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # J6500-73 689
- Zoro # G910047956
- UPC # 197163248391
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Top Jamb Arm Assembly, Hold Open, 1600, 7500, 8000 Series, Frame Reveals 6-1/2 in. to 7-3/8 in., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Riser R1426D (RISER.1029)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (A1145L-SC20)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4040XP-3077 AL SRI Door Closer Arms (4040XP-3077 689 SRI)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 LH AL)
- LCN Door Closer Arms (4640-3077L 689)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- LCN 1260-3077/62A AL Door Closer Arms (1260-3077/62A 689)
- Norton Co Door Closers & Accessories