Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # J6500-41 689
Zoro # G710047910
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # J6500-41 689
- Zoro # G710047910
- UPC # 197163248377
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Top Jamb Arm Assembly, Non-Hold Open, 1600, 7500, 8000 Series, Frame Reveals 4-3/8 in. to 5-3/8 in., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- PRIME-LINE Cable Extension 14' (GD 52161)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH26D4916)
- NORTON CO Door Closer Arms (7700SLD)
- DELTANA DC40 Series Closer Arm Aluminum (DCHA4041-AL)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- LCN 4640-3077 AL Door Closer Arms (4640-3077 689)
- Norton Co Door Closers & Accessories