Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # J6400-7 689
Zoro # G310047464
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # J6400-7 689
- Zoro # G310047464
- UPC # 197163248353
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Top Jamb Arm Assembly, Hold Open, 1600, 7500, 8000 Series, Frame Reveals 3-3/8 in. to 4-1/2 in., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3" x 11" Latch Protector for Outswing Doors (MLP211DU)
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- NORTON CO Door Closer Arms (7700SLD)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN 3130SE-3077T RH BLACK Door Closer Arms (3130SE-3077T RH 693)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 LH AL)
- Norton Co Door Closer Arms