Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # 6100-3 696
Zoro # G710052976
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass Painted
- Color Satin Brass Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6100-3 696
- Zoro # G710052976
- UPC # 197163247455
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Satin Brass Painted |
Color | Satin Brass Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Arm Assembly, Hold Open, 33 in. to 41 in. Door Widths, 1600, 7500, 8000 Series, Satin Brass Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 CAM626ACC)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4040XP-3077 US4 Door Closer Arms (4040XP-3077 633)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- LCN 4310ME-3077SF RH AL Door Closer Arms (4310ME-3077SF RH 689)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- LCN 4030 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4030-3049EDA LH AL)
- Norton Co Door Closers & Accessories