Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # 6100-3 689
Zoro # G810053149
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6100-3 689
- Zoro # G810053149
- UPC # 197163247424
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Arm Assembly, Hold Open, 33 in. to 41 in. Door Widths, 1600, 7500, 8000 Series, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum (223NDKB-3)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- LCN 4630-3077T AL Door Closer Arms (4630-3077T 689)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077L AL)
- Norton Co Door Closer Arms