Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # 6100-3 613E
Zoro # G710053102
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Equivalent
- Color Dark Oxidized Satin Bronze Equivalent
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6100-3 613E
- Zoro # G710053102
- UPC # 197163247417
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Dark Oxidized Satin Bronze Equivalent |
Color | Dark Oxidized Satin Bronze Equivalent |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Arm Assembly, Hold Open, 33 in. to 41 in. Door Widths, 1600, 7500, 8000 Series, Dark Oxidized Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- BLUM 110 Degree Soft-closing Expando Doweled Overlay Zero Protrusion Hinge For Thin Material (71B453T)
- ACORN INTERNATIONAL Acorn International IHW16500 Insulation Support Wire, 16 in OAL, Carbon Steel (IHW16500)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4040XPT-3077T AL Door Closer Arms (4040XPT-3077T 689)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- LCN Door Closer Arms (4640-3077L 689)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- Norton Co Door Closers & Accessories