Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # 6100-14 689
Zoro # G910053162
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6100-14 689
- Zoro # G910053162
- UPC # 197163247400
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Arm Assembly, Non-Hold Open, 42 in. to 48 in. Door Widths, 1600, 7500, 8000 Series, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1638 6 PIN MEDECO BIAXIAL G3 (ILCO-A1638)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- CONTROLTEK Key Tags, Blue/Green/Red/Yellow, PK20 (500133)
- NORTON CO Door Closer Arms (7700SLD)
- LCN Arm Interior and Exterior Silver (4010-3077 AL)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 4040XP-3077 US4 Door Closer Arms (4040XP-3077 633)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049EDA LH DKBRZ)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077 AL)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- Norton Co Door Closers & Accessories