Shop All Door Closer Arms
Norton Co
Norton Closer Arms & Tracks
Mfr # 6100-13 689
Zoro # G810053163
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- For Use With Norton Closer Arms & Tracks
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6100-13 689
- Zoro # G810053163
- UPC # 197163247387
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
For Use With | Norton Closer Arms & Tracks |
Includes | Door Closer Arms |
Description
Unitrol Arm Assembly, Non-Hold Open, 33 in. to 41 in. Door Widths, 1600, 7500, 8000 Series, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, 5/32 x 48 In, Stainless Steel (321SSN48)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (750B2X1/16-25)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (101VA-48)
- MTD Spring-Extension (732-04616B)
- NORTON CO Door Closer Arms (7700SLD)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- JACKSON Center-Hung Side-Load Arm Assembly for 1/2 Depth Top Rail (20400B)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- Norton Co Door Closer Arms