Norton Co

Norton 547-66253306627 14X7-64X1 Inch Gemini Free Cut Chopsaw Wheel


product price: $32.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Long Life: has small cross sections.
  • Free Cut: has larger sections hard to cut materials.
  • Diameter: 14".
  • Thickness: 7/64".
  • Arbor Diameter: 1".
  • Abrasive Material: Regular Alumina.
  • Speed: 4365 rpm Max.
  • Applicable Materials: Non-Ferrous Soft Metal Stainless Steel Most Metals.
  • Style: Free Cut.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.