Norton Co

Norton 547-66252830587 Gemini Rightcut 6 X .045X 5-8-11 27


product price: $21.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Diameter: 6 in.
  • Thickness: 0.0450 in.
  • Arbor Thread - TPI or Pitch: 5/8 in - 11.
  • Abrasive Material: Aluminum Oxide.
  • Speed: 10185 rpm [Max].
  • Applications: Cutting.
  • Applicable Materials: Metal, Stainless Steel, Steel.
  • Style: RightCut.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.