Shop All Stopper Covers & Alarm Guards
Norton Co
Norton 547-66252823602 4-.50 in. X.045 in. X .88 in. Gemini Right Cut T-01
Mfr # 547-66252823602
Zoro # G904008758
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 547-66252823602
- Zoro # G904008758
- UPC # 662528236028
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Description
Specification
- Abrasive Material - Aluminum Oxide
- Applicable Materials - Steel, Stainless Steel
- Applications - Cutting
- Arbor Diameter - 7/;8 in
- Diameter - 4 1/;2 in
- Speed - 13580 rpm [;Max];
- Thickness - 0.0450 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- NEVS 1/2" wide x 500" Rainbow Labeling Tape (TC-05-RNBW)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Cover To Help Prevent False Fire Alarms (STI-1150)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- Norton Co Stopper Covers & Alarm Guards