Shop All Cut-Off Wheels
Norton Co
Norton 547-66243510627 3 in. X.035 in. X.25 in. Gemini Fastcut Cutoff Whee
Mfr # 547-66243510627
Zoro # G604154465
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 547-66243510627
- Zoro # G604154465
- UPC # 662435106278
- Country of Origin United States
- Category Cut-Off Wheels
Description
Features
- Free Cut - hard materials
- Long Life - excellent life and cut rate
- Testing and Approvals: ANSI
- Abrasive Material: Aluminum Oxide
- Applicable Materials: Non-Ferrous Soft Metal Stainless Steel Most Metals
- Style: Free Cut
- Speed: 25465 rpm
- Arbor Diam: 1/4 in.
- Diameter: 3 in.
- Thickness: 0.0350 in.
- Item Weight: 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Alc, 125 cfm, 80 psi 5/16" (40072)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22072)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- NORTON CO Abrasive Wheel, 10 in Dia, 332 in Thick, 58 in Arbor, Aluminum Oxide Abrasive (89390)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal- Aluminum Oxide, 4-1/2 x .040 x 7/8, Maximum RPM: 13580 (076607-03988)
- NORTON CO CUT-OFF WHEEL 3" X 1/32" 5/PK (NR71058)
- NORTON CO Wheel Grind Coarse 6In Alox (07660788245)
- NORTON CO CutOff Wheel, 6 in Dia, 0045 in Thick, 78 in Arbor, 36 Grit, Coarse, Aluminum Oxide Abrasive (66252823604)
- NORTON CO Type 27 charger Right-Cut Cut Off Wheels 4-1/2in. x.045 x 7/8in. New Blue Fire (662528-43219)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Cut-Off Wheel 3 x 3/8, 60 Grit, Type 1, Aluminum Oxide, (35501)
- Norton Co Cut-Off Wheels