Shop All Toolholder Parts
Norton Co
Norton 547-61463687570 Jb74 4 in. Diax1.5 in. Thickmachine Kni
Mfr # 547-61463687570
Zoro # G804154333
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 547-61463687570
- Zoro # G804154333
- UPC # 614636875705
- Country of Origin Mexico
- Category Toolholder Parts
Description
For sharpening and honing paper, and cloth-cutting knives and planer knives on the machine.
Abrasive Material: Silicon Carbide.
Applicable Materials: Hard Steel.
Cross Section Shape: Round.
Dia.: 4".
Type: Vitrified Abrasives.
Quantity: 5 per pack.
Roughness Grade: Coarse/Fine.
Thickness: 1 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 5/8" x 2" (108653)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- NORTON CO 6" NORGRIP P180 50PK (NR06232)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- EPPINGER OkumaBoring Bar Holder, Radial, LeftRight hand cylindrical chuck 50mm, Okuma LB4000EX (7.076.080)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- H & H INDUSTRIAL PRODUCTS LYM0508 Shim Screw (2100-4300)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (40197)
- Norton Co Machine Tool Parts