Shop All Hook & Loop Sanding Discs
Norton Co
Norton 1936848 ProSand Multi-Air Cyclonic 6 in. Ceramic Hook & Loop Sanding Disc; 60 Grit - Pack of 10
Mfr # 1936848
Zoro # G304109192
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 1936848
- Zoro # G304109192
- UPC # 76607053268
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ProSand Multi-Air Cyclonic 6 in. Ceramic Hook & Loop Sanding Disc, 60 Grit - Pack of 10
- Pack of 10
- Size: 6 in.
- Material: Ceramic
- Attachment Style: Hook and Loop
- Grit: 60 Grit
- Country of Origin: United States
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8-11" (51227)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67672)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- NORTON CO Sanding Disc H/L 5In 120Grit (03221)
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- NORTON CO 5" PSA P400 A290 NO-FIL 100/RL (NR83814)
- NORTON CO Norton 49232 5 in. No Hole P220 Stick & Sand Discs; Pack - 50 (208296)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #120 (Festool 5x9) (M-166439)
- Norton Co Hook & Loop Sanding Discs