Shop All Floor Sanding Discs
Norton Co
Norton 1935477 17 in. Silicon Carbide Center Mount Screen Floor Sanding Disc - 80 Grit & Pack of 10
Mfr # 1935477
Zoro # G104108760
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1935477
- Zoro # G104108760
- UPC # 662611205245
- Country of Origin Unknown
- Category Floor Sanding Discs
Description
17 in. Silicon Carbide Center Mount Screen Floor Sanding Disc - 80 Grit
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 10
- Size: 17 in.
- Material: Silicon Carbide
- Attachment Style: Center Mount
- Style: Screen
- Grit: 80 Grit
- Grade: Coarse
- Country of Origin: United States of America
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Spiral Sewn Buffing Wheel, 6" dia. x 1/2" (7000195)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (546058)
- BRUSH RESEARCH MANUFACTURING BTS823F, 8" Knotted Wire Wheel, .023 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width (BTS823F)
- REX CUT Aluminator Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Aluminator (800300)
- DIAMABRUSH Mastic Abrasive Pad, 17 in. dia. (921701201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 17 in. dia. (921701202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 16 in. dia. (921601202)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- Norton Co Floor Sanding Discs