Shop All Sanding Belts
Norton Co
Norton 1934157 6 x 1.38 in. Natural Rubber Sanding Belt Cleaning Stick
Mfr # 1934157
Zoro # G904109202
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1934157
- Zoro # G904109202
- UPC # 76607017178
- Country of Origin Unknown
- Category Sanding Belts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 6
- Width: 1-3/8 in.
- Material: Natural Rubber
- Country of Origin: Mexico
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (764084)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- GATOR FINISHING 4x36 80G SandBelt (3191)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 36-Grit, PK 2 (05474)
- NORTON CO Belt Sanding 3X21In 36Grit (02228)
- NORTON CO Norton 48725 4X24 Belt Handy Pack Grit 80 2 Pack (3308996)
- NORTON CO Belt Sanding 3X24In 120Grit (48600)
- NORTON CO Belt Sanding 3X21In 50Grit (49612)
- NORTON CO Sanding Belt 4X24In 50 Grit (05473)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- Norton Co Sanding Belts