Shop All Sandpaper Sheets
Norton Co
Norton 1932060 WallSand 11.25 x 4.19 in. 120 Grit Fine Silicon Carbide Drywall Sanding Screen - Pack of 10
Mfr # 1932060
Zoro # G004109348
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1932060
- Zoro # G004109348
- UPC # 76607217653
- Country of Origin Unknown
- Category Sandpaper Sheets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- WallSand 11.25 x 4.19 in. 120 Grit Fine Silicon Carbide Drywall Sanding Screen - Pack of 10
- Pack of 10
- Length: 11-1/4 in.
- Width: 4-3/16 in.
- Grit: 120 Grit Grit Type: Fine
- Material: Silicon Carbide
- Recommended Surface: Drywall
- Country of Origin: United States
- Weight: 0.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- WEILER 1-1/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21088)
- SURTEK 120 Grit Wet Sandpaper (LAG120)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (57104)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 600-Grit, PK 5 (48058)
- NORTON CO Norton 07660747980 9 x 11 in. Garnet Wood Sanding Sheets. (212308)
- NORTON CO Sandppr Wet/Dry 220Grit 9X11In (01226)
- NORTON CO Sandpaper Al Oxd 220Grt 9X11In (02616)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 320-Grit, PK 5 (48080)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 150-Grit, PK 5 (47720)
- MIRKA Sanding Sheet, 9X11", P500, PK50 (23-104-500)
- Norton Co Sandpaper Sheets