Shop All Hook & Loop Sanding Discs
Norton Co
Norton 1931419 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 60 Grit Coarse - Pack of 50
Mfr # 1931419
Zoro # G703923665
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 1931419
- Zoro # G703923665
- UPC # 76607683298
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc, 60 Grit Coarse - Pack of 50
- Pack of 50
- Size: 5 in.
- Material: Zirconia Alumina
- Attachment Style: Hook and Loop
- Style: 5 and 8 Hole UVH
- Grit: 60 Grit
- Grade: Coarse
- Country of Origin: United States
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 7/8" Arbor Hole Size (22020)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- NORTON CO Sanding Disc H/L 5In 220Grit (03227)
- NORTON CO Sanding Disc H/L 5In 100Grit (04034)
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 120-Grit, PK 5 (48906)
- NORTON CO Norton 48907 5 x 5 No Hole Stick & Sand Disc Handy Pack Grit 80 (3308814)
- NORTON CO Sanding Disc H/L 5In 80Grit (04062)
- NORTON CO 5" PSA P400 A290 NO-FIL 100/RL (NR83814)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- Norton Co Hook & Loop Sanding Discs