Shop All Hook & Loop Sanding Discs
Norton Co
Norton 1931187 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 40 Grit Extra Coarse - Pack of 50
Mfr # 1931187
Zoro # G203923660
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1931187
- Zoro # G203923660
- UPC # 76607683304
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc, 40 Grit Extra Coarse - Pack of 50
- Pack of 50
- Size: 5 in.
- Material: Zirconia Alumina
- Attachment Style: Hook and Loop
- Style: 5 and 8 Hole UVH
- Grit: 40 Grit
- Grade: Extra Coarse
- Country of Origin: United States
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775817)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- DIABLO 7" Diamond Cup Wheel for Masonry (DMACW0700)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-HSx100)
- NORTON CO 5" PSA P400 A290 NO-FIL 100/RL (NR83814)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P60-Grit, PK 25 (49224)
- NORTON CO Norton 3233 Hook And Sand Paper Disc 60 Grit (3308160)
- NORTON CO 2 in. 36 Grit Speed Lok TR Disc (NTN-62318)
- NORTON CO 5" PSA P80 A290 NO-FIL 100/RL (NR83806)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- Norton Co Hook & Loop Sanding Discs