Shop All Hook & Loop Sanding Discs
Norton Co
Norton 1918101 ProSand 5 in. Ceramic Blend Hook & Loop 5 & 8 Hole UVH Smoothing Disc; 100 Grit Medium - Pack of 3
Mfr # 1918101
Zoro # G903923717
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 1918101
- Zoro # G903923717
- UPC # 76607683533
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ProSand 5 in. Ceramic Blend Hook & Loop 5 & 8 Hole UVH Smoothing Disc, 100 Grit Medium - Pack of 3
- Pack of 3
- Size: 5 in.
- Material: Ceramic Blend
- Attachment Style: Hook and Loop
- Style: 5 and 8 Hole UVH
- Grit: 100 Grit
- Grade: Medium
- Country of Origin: Canada
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50519)
- CMT Set And Sand Disk, 8" dia., 5/8" Bore (299.111.00)
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- NORTON CO Sanding Disc H/L 5In 60Grit (03224)
- NORTON CO Sanding Disc H/L 5In 80Grit (04033)
- NORTON CO 5" PSA P400 A290 NO-FIL 100/RL (NR83814)
- NORTON CO SPEED LOK DISC 2" 60 GRIT PK/100 (NR38155)
- NORTON CO DISC SPEED LOK TR 3" MEDIUM 25PK (NR17522)
- NORTON CO Sanding Disc H/L 5In 40Grit (03225)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- Norton Co Hook & Loop Sanding Discs