Shop All Quick Change Discs
Norton Co
Multi-Air Cyclonic Dry Ice Norgrip Discs, 180Gr 50K, 6"
Mfr # NOR07775
Zoro # G3348023
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Attaching System Hook and Loop
- Grit P180
- Grade Fine
- Abrasive Material Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # NOR07775
- Zoro # G3348023
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Diameter | Arbor: 11/16" |
Details
Item | Dry Ice Multi-Air Cyclonic Vacuum Disc |
Attaching System | Hook and Loop |
Grit | P180 |
Grade | Fine |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Coated |
Max RPM | 15,000 rpm |
Backing Material | B-wt. Anti Loading Paper |
Description
Multi-Air Cyclonic Dry Ice Norgrip Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- NORTON CO 3 in. 36 Grit Speed-Lok & Speed-Lok TR Grinding Discs, 25PK (NTN-38674)
- NORTON CO Merit 2in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64064)
- NORTON CO Merit 3in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64065)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 36G, PK100 (66261138624)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- SCOTCH-BRITE Roloc Srfc Cndtng Dsc TR 07482, 4inxNH A CRS, 10/bx 10 bx/pk (07482)
- ZORO SELECT Quick Change Disc, 3" dia., 60 Grit, Brown (78072775337)
- Norton Co Quick Change Discs