Shop All Mounted Points
This Product is Discontinued
Norton Co
Mounted Point, 1-1/8in. Thickness (Discontinued)
Mfr # 66253325926
Zoro # G2277095
This Product is Discontinued
Key Features
- Shape A5
- Diameter 3/4 in
- Thickness 1-1/8 in
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66253325926
- Zoro # G2277095
- UPC # 662533259265
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Overall Dia. | 3/4 in |
Details
Item | Mounted Point |
Shape | A5 |
Thickness | 1-1/8 in |
Grade | Extra Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 30 |
Abrasive Shank Type | 1/4" |
Max. RPM | 45,000 RPM |
Series | Charger |
Operating Speed - Maximum | 45,000 RPM |
Overall Thickness | 1 1/8 in |
Description
Mounted Point, Abrasive Material Zirconia Alumina, Overall Dia. 3/4 in, Overall Thickness 1 1/8 in, Grit 30, Shape A5, Operating Speed - Maximum 45,000 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.