Shop All Door Closers
Norton Co
Manual Hydraulic 9300BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 9303BCH X 9328H 689
Zoro # G9229239
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 9300BC Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 9303BCH X 9328H 689
- Zoro # G9229239
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-5/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 9300BC Series Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 3; UL/cUL Listed; UL10C Listed; ISO 9001, ISO 14001 |
Description
Norton 9300BC Series Grade 3 Surface Door Closer, Regular Arm, Size 3, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull (374D)
- KEY-BAK Super48 Heavy-Duty Keychain with Belt Clip Split Ring & 48'' Dupont Kevlar Retractable Cord (3280S48802)
- DELTANA Convex Flush Bumper 2-3/8" Diameter Satin Chrome (WBC238U26D)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Alike - Aluminum Finish (MJR-A200-KA)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 689)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjus (8501HM 626)
- NORTON CO Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Pla (PR7500H RH 689)
- Norton Co Door Closers