Shop All Door Closers
Norton Co
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze
Mfr # 8501H 691
Zoro # G9236485
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 8501H 691
- Zoro # G9236485
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8501 Series Closers |
Closer Type | Regular Arm |
Color | Matte Bronze |
Finish | Matte Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Material | Aluminum |
Description
Norton 8501 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Light Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 4.5mm ID, PK100 (ZUSAH1X4.5)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- NORTON CO Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted (1604BCH 693)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- NORTON CO Manual Hydraulic 2800ST Cam Action Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (2800ST 689)
- NORTON CO Manual Hydraulic 9300BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9303BCH X 9328H 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1101BFx 690)
- Norton Co Door Closers & Accessories