Shop All Door Closers
Norton Co
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # CLP8501 689
Zoro # G9235198
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Parallel Arm Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # CLP8501 689
- Zoro # G9235198
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8501 Series Closers |
Closer Type | Parallel Arm Heavy Duty |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Description
Norton 8501 Series Grade 1 Surface Door Closer, Positive Stop Parallel Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Stop Plate Kit, Simplex, Right Hand (20177300001)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- OLYMPUS Olympus: 700 SCH C 1-1/8 26D KA101 (OLY-700S-26D-101)
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (1601 693)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 690)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- Norton Co Door Closers & Accessories