Shop All Door Closers
Norton Co
Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 8301 690
Zoro # G9232720
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8301 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 8301 690
- Zoro # G9232720
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8301 Series Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Material | Aluminum |
Description
Norton 8301 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- EKENA MILLWORK 3 7/8"H x 3/4"P x 94 1/2"L, (9 5/8" Repeat), Running Rose Chair Rail (CHA03X00RO)
- STRYBUC Keeper Shim and Latch Spacer (PDH232BK)
- DELTANA Flush Bumper 1" Diameter Bright Chrome (WB100U26)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500H 690)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1604BC 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BCH 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5821 Tx 690)
- Norton Co Door Closers