Shop All Door Closers
Norton Co
Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 7500H 690
Zoro # G9230517
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 7500 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 7500H 690
- Zoro # G9230517
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 7500 Series Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Material | Aluminum |
Description
Norton 7500 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- SCHLAGE COMMERCIAL Keys 351571323001521BC (351571323001521BC)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- NORTON CO Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Back (8301 691)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- Norton Co Door Closers