Shop All Door Closers
Norton Co
Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black
Mfr # 7500 693
Zoro # G9236345
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 7500 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 7500 693
- Zoro # G9236345
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 7500 Series Closers |
Closer Type | Regular Arm |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 7500 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Flush, 2PK (P139-3)
- ZORO APPROVED SUPPLIER Compression Spring, O= .850, L= 1.25, W= .050 (G009969459)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- GLOBAL DOOR CONTROLS 1-5/32 in. Single Zinc Mortise Cylinder With 5 Pin Schlage C Keyway for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- NORTON CO Manual Hydraulic 9300BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9303BCH X 9328H 689)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601P 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 689)
- HAMPTON PRODUCTS INTL Hampton Products International Hydraulic Door Closers VH440 (VH440)
- Norton Co Door Closers & Accessories