Shop All Door Closers
Norton Co
Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # UNI7500H 33-41 689
Zoro # G9235758
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 7500 Series Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # UNI7500H 33-41 689
- Zoro # G9235758
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 7500 Series Closers |
Closer Type | Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 7500 Series Grade 1 Surface Door Closer, UNI Hold Open Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK25 (5JJZ0)
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- DON-JO Right Hand Reverse Door Guard for Aluminum Entrance Doors for Pull Handle Interference (GLP307DURHR)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4PB)
- NORTON CO Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Back (8301 691)
- NORTON CO Grade 1 Parallel Arm Surface Closer, Push Side, Unitrol Arm, Spring Stop, 85 to 180 Deg. Swing, Adju (UNI1601 42-48 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- NORTON CO Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 (CLP8501DA 689)
- NORTON CO Manual Hydraulic 9300BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9303BCH X 9328H 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HCUSH DKBRZ)
- Norton Co Door Closers & Accessories