Shop All Door Closers
Norton Co
Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 7500ST 689
Zoro # G9230587
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 7500 Series Closers
- Closer Type Slide Track Arm Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 7500ST 689
- Zoro # G9230587
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 7500 Series Closers |
Closer Type | Slide Track Arm Standard |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Material | Aluminum |
Description
Norton 7500 Series Grade 1 Surface Door Closer, Slide Track Standard Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1A)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- SPEC Compression Spring, Music Wire, , PK15, C03000491000M (C03000491000M)
- NORTON CO Manual Hydraulic 210 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (210 TPN 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BCH 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR8501 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 689)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- Norton Co Door Closers