Shop All Door Closers
Norton Co
Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 1601P 690
Zoro # G9229920
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 1601 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1601P 690
- Zoro # G9229920
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 1601 Series Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 1601 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04300TG (LL1S12X04300TG)
- COMPONENT HARDWARE Black Rubber Exhaust Fan Access Plug (FG99-0005)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Classic Round Cabinet Knob, 10PK (5411-ORB-10)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 690)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- NORTON CO Manual Hydraulic 2800ST Cam Action Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (2800ST 689)
- NORTON CO Manual Hydraulic 210 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (210 TPN 689)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjus (8501HM 626)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA AL)
- Norton Co Door Closers