Shop All Door Closers
Norton Co
Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 1601H 690
Zoro # G9237088
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 1601 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1601H 690
- Zoro # G9237088
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 1601 Series Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 1601 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 32 x 100', Black, 18x18 Mesh, One Roll (3044521)
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (P3019-OBH)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601P 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500SS 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- NORTON CO Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Pla (PR7500H RH 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI7500H 33-41 689)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- Norton Co Door Closers & Accessories