Shop All Door Closers
Norton Co
Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Black
Mfr # 1601H 693
Zoro # G9229537
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 1601 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 1601H 693
- Zoro # G9229537
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 1601 Series Closers |
Closer Type | Regular Arm |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 1601 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Sprayed Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- TOWNSTEEL Chip / Sticker, 27mm, Back Adhesive, Red (TNS-MIFARE11S50-27MMC)
- THERMWELL PRODUCTS Thermwell WAT500 36 x 5.5 in. Wood Threshold (WAT500)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8501H 690)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 690)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 690)
- NORTON CO Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Aluminum (PR1601 689)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (P1681 689)
- LARSON Larson 5035244 Heavy Duty Aluminum Grade-1 Pneumatic Door Closer; White (5035244)
- Norton Co Door Closers