Shop All Door Closers
Norton Co
Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 1603BCH 689
Zoro # G9230745
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 1600BC Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1603BCH 689
- Zoro # G9230745
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 1600BC Series Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 1600BC Series Grade 1 Surface Door Closer, Hold Open Arm, Size 3, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated (4RRK2)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8189192900)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500SS 689)
- NORTON CO Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Dark Bronze Painted (210 TPH 690)
- NORTON CO Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Pla (PR7500H RH 689)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301H 696)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- Norton Co Door Closers & Accessories