Shop All Door Closers
Norton Co
Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 1603BC 689
Zoro # G9230718
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 1600BC Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1603BC 689
- Zoro # G9230718
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 1600BC Series Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 1600BC Series Grade 1 Surface Door Closer, Regular Arm, Size 3, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 40 ft Roll - Black (03-211)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ7)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367S)
- NORTON CO Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted (1604BCH 693)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1604BC 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjus (8501HM 626)
- NORTON CO Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Dark Bronze Painted (210 TPH 690)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- Norton Co Door Closers & Accessories